Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kontes™ Membrane Filtration Glassware from Restek
Shop All Restek Corporation Products

Click to view available options
Type:
Clamp
Flask (1 L)
Flask (2 L)
Flask (4 L)
Flask Cap
Funnel (1 L)
Funnel (100 mL)
Funnel (300 mL)
Funnel (300 mL), Flask (1 L)
Funnel (500 mL)
Funnel (500 mL), Flask (2 L)
Joint Sleeve
Support
Material:
Aluminum
Fritted Glass
Glass
PTFE
Description
- Ground joint connection eliminates phthalate contamination that can occur when using silicone or neoprene stoppers
- Support base has a coarse porosity glass frit and an integral vacuum connection, located above the drip tip that prevents contamination of the vacuum line with filtrate droplets
Specifications
Specifications
For Use With (Equipment) | Microfiltration Apparatus |
Material | Aluminum |
Type | Clamp |
Length (Metric) | 47 mm |
Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction