Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ NMR Polyethylene Sample Tube Pressure Caps for 5 and 10mm Tubes

Click to view available options
Color:
Assorted
Black
Green
Red
White
Yellow
For Use With (Equipment):
10 mm NMR Sample Tube
3 mm NMR Sample Tube
5 mm NMR Sample Tube
Specifications
Specifications
Product Type | Pressure Cap |
Material | Polyethylene |
Color | Assorted |
For Use With (Application) | Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |
For Use With (Equipment) | 5 mm NMR Sample Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction