Learn More
Description
For 5mm, 7mm and 10mm NMR Tubes
Soft, natural rubber allows easy penetration with a syringe needle
- Dual seal, inside tube and outer sleeve
- Ideal for thin wall tubes
- Provides penetration point for syringe or cannulation additions
- Useful as a closure or for sample outgassing
Specifications
Specifications
| Product Type | Septa |
| Material | Rubber |
| Color | Red |
| For Use With (Application) | Provides penetration point for syringe or cannulation additions and useful as a closure or for sample outgassing |
| For Use With (Equipment) | 5 mm Thin-walled NMR Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
