Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Krackeler Scientific Fixed-Needle Autosampler Syringes

Click to view available options
Volume (Metric):
10 μL
5 μL
Includes:
PTFE-tipped Plunger
Without PTFE-tipped Plunger
Quantity:
6 Pk.
Ea.
Description
Autosampler syringes with fixed, tapered needles
- Upper portion of tapered needle offers the strength of 23 gauge
- Lower portion at 26s gauge allows for use with split/splitless
- Lower portion use for on-column injections with 0.53mm I.D. columns
- All standard plungers are stainless steel
Specifications
Specifications
Needle Gauge | 23 to 26s G |
For Use With (Application) | Split/splitless or on-column injections |
Includes | Without PTFE-tipped Plunger |
Length (English) Needle | 1.65 in. |
Product Type | Autosampler Syringe |
Quantity | Ea. |
Volume (Metric) | 5 μL |
Needle Point Style | Tapered |
Connection Type | Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction