Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ L-Shaped Tubing Connector
SCI_ED

Catalog No. s80837 Shop All Eisco Products
Click to view available options
:
2 in.

Two-way connector made of high quality, rigid polypropylene and L-shaped for leak-proof tubing arrangements

  • Each end measures approximately 1 in.
  • Two-Way Connector
  • L-Shaped
  • Made of high quality, rigid polypropylene
  • Resistant to acids, gases, and solvents
  • Autoclavable
  • Long-lasting

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 5 mm
Material Polypropylene
Diameter (English) Outer 0.23 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 2 in.
Overall Length (Metric) 5 cm
Resistance Properties Acids, Gases, and Solvents
Shape L-Shaped
Color Clear
Product Type L-Shaped Tubing Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.