Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ LabClean™ Polyester Cleanroom Wipes
SDPSCI_ED

Catalog No. p-7224358 Shop All United Scientific Supplies, Inc Products
Click to view available options
Length (English):
4 in.
9 in.
12 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

100% polyester cleanroom wipes available in three convenient sizes.

These polyester wipes are 100% virgin, continuous filament polyester in a double-knit, no-run interlock design with a laser cut sealed edge. They are recommended for use in cleanroom critical environments and have a wide variety of applications including cleaning medical devices, electronics displays, instrument panels, semiconductors and microelectronics products.

  • Laundered and packaged in a cleanroom
  • Vacuum packed in solvent-safe, cleanroom-compatible polyethylene with inner bag label
  • Available in three convenient sizes
  • Laser cut sealed edge for reduced fiber contamination
  • Moderate absorbency and abrasion resistance
  • Low levels of particulate and extractable counts

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Material Polyester
For Use With (Application) Cleanrooms
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.