Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods
SDP

Catalog No. p-4588877 Shop All Labconco Corporation Products
Change view
Click to view available options
Hood Depth (Metric):
80.52 cm
95.8 cm
Width (Metric):
121.9 cm
152 cm
182.8 cm
243.8 cm
Height (Metric):
27.94 to 35.56 cm
35.56 to 47.24 cm
47.24 to 61.97 cm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hood Depth (Metric) Width (Metric) Height (Metric)
10-379-200 80.52 cm 121.9 cm 27.94 to 35.56 cm
10-379-201 80.52 cm 121.9 cm 35.56 to 47.24 cm
10-379-204 95.8 cm 121.9 cm 35.56 to 47.24 cm
10-379-202 80.52 cm 121.9 cm 47.24 to 61.97 cm
10-379-203 95.8 cm 121.9 cm 27.94 to 35.56 cm
10-379-205 95.8 cm 121.9 cm 47.24 to 61.97 cm
10-379-206 80.52 cm 152 cm 27.94 to 35.56 cm
10-379-207 80.52 cm 152 cm 35.56 to 47.24 cm
10-379-209 95.8 cm 152 cm 27.94 to 35.56 cm
10-379-208 80.52 cm 152 cm 47.24 to 61.97 cm
10-379-211 95.8 cm 152 cm 47.24 to 61.97 cm
10-379-210 95.8 cm 152 cm 35.56 to 47.24 cm
10-379-212 80.52 cm 182.8 cm 27.94 to 35.56 cm
10-379-213 80.52 cm 182.8 cm 35.56 to 47.24 cm
10-379-214 80.52 cm 182.8 cm 47.24 to 61.97 cm
10-379-215 95.8 cm 182.8 cm 27.94 to 35.56 cm
10-379-216 95.8 cm 182.8 cm 35.56 to 47.24 cm
10-379-217 95.8 cm 182.8 cm 47.24 to 61.97 cm
10-379-218 80.52 cm 243.8 cm 27.94 to 35.56 cm
10-379-219 80.52 cm 243.8 cm 35.56 to 47.24 cm
10-379-220 80.52 cm 243.8 cm 47.24 to 61.97 cm
10-379-221 95.8 cm 243.8 cm 27.94 to 35.56 cm
10-379-222 95.8 cm 243.8 cm 35.56 to 47.24 cm
10-379-223 95.8 cm 243.8 cm 47.24 to 61.97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 10-379-200 Supplier Labconco™ Supplier No. 9414400
Only null left
Add to Cart
Add to Cart

Ceiling enclosures extend top of hood to the ceiling to hide exposed ductwork, plumbing and wiring

  • Fit any 3 - 8 ft. Protector Premier, XL or XStream Laboratory Hood (based on appropriate hood depth and nominal width)
  • Each kit includes three ceiling enclosure panels — one for front of hood and one for each side of the hood
  • Panels are constructed of white, powder-coated steel
Note: The height range should match the height between the top of the hood and the building ceiling. Refer to the product specifications to help determine the appropriate Ceiling Enclosure Kit for your hood.

Specifications

For Use With (Equipment) Protector Premier Hood
Height (English) 11 to 14 in.
Width (English) 48 in.
Height (Metric) 27.94 to 35.56 cm
Width (Metric) 121.9 cm
For Use With (Application) Protector™ Premier™, XStream™, XL™ fume hood
Height Overall (English) 11 to 14 in.
Height Overall (Metric) 27.94 to 35.56 cm
Hood Depth (Metric) 80.52 cm
Hood Depth (English) 31.7 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.