Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Ceiling Enclosure Kits for Protector™Premier™, XL and XStream™ Laboratory Hoods
Shop All Labconco Corporation Products

Click to view available options
Hood Depth (Metric):
80.52 cm
95.8 cm
Width (Metric):
121.9 cm
152 cm
182.8 cm
243.8 cm
Height (Metric):
27.94 to 35.56 cm
35.56 to 47.24 cm
47.24 to 61.97 cm
Description
- Fit any 3 - 8 ft. Protector Premier, XL or XStream Laboratory Hood (based on appropriate hood depth and nominal width)
- Each kit includes three ceiling enclosure panels — one for front of hood and one for each side of the hood
- Panels are constructed of white, powder-coated steel
Specifications
Specifications
| For Use With (Equipment) | Protector Premier Hood |
| Height (English) | 18.6 to 24.4 in. |
| Width (English) | 60 in. |
| Height (Metric) | 47.24 to 61.97 cm |
| Width (Metric) | 152 cm |
| For Use With (Application) | Protector™ Premier™, XStream™, XL™ fume hood |
| Height Overall (English) | 18.6 to 24.4 in. |
| Height Overall (Metric) | 47.24 to 61.97 cm |
| Hood Depth (Metric) | 80.52 cm |
| Hood Depth (English) | 31.7 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction