Learn More
Labconco™ CentriVap™ -105 Cold Traps



Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids
Specifications
Material | Stainless Steel |
---|---|
Type | Benchtop Cold Trap |
For Use With (Equipment) | Very low freezing point solvent |
Temperature (Metric) Range | -105°C |
Width (English) | 24.1 in. |
Catalog Number | Mfr. No. | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
16-109-400
![]() ![]() |
Labconco™
7385020 |
115 V 60 Hz | Domestic | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
16-109-404
![]() |
Labconco™
7385040 |
230 V 60 Hz | North America | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Collects evaporated liquid from a CentriVap Concentrator, protecting an accessory vacuum pump from very low freezing point liquids
- Brushed, stainless steel and glacier white, epoxy-coated steel exterior with blue accents;
- Temperature graph illuminates green when collector coil reaches operating temperature of -65°C
- HCFC-free refrigeration system with two 1/3 hp compressors lowers cold trap to -105°C (-157°F) in less than 40 min.
- 4L stainless steel collector
- Arylic lid with two Quick-Disconnect fittings for connection to a CentriVap Concentrator
- Stainless steel drain port with corrosion-resistant, nylon valve
- Grounding clip and ON/OFF power switch
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Stainless Steel | |
Very low freezing point solvent | |
24.1 in. | |
17.6 in. | |
23.9 in. | |
170 lb. |
Benchtop Cold Trap | |
-105°C | |
61.2 cm | |
44.7 cm | |
60.7 cm | |
77 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.