Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Electrical Receptacle Kits
Shop All Labconco Corporation Products

Click to view available options
Amperage:
15 A
20 A
Voltage:
115 V
230 V
Includes:
GFI, With wiring, junction box and receptacle cover plate
With wiring, junction box and receptacle cover plate
Description
Use with Labconco Protector Premier, Protector PVC Acid Digestion Laboratory Hoods, Protector PVC Perchloric Acid Laboratory Hood, Protector XL Floor-Mounted Hoods, Protector XLE Laboratory Hoods, XStream or XL Hood
Specifications
Specifications
| For Use With (Equipment) | Protector Premier Hood, Protector XStream Hood |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 kg |
| Includes | With wiring, junction box and receptacle cover plate |
| Amperage | 20 A |
| Product Type | Duplex Electrical Receptacle Kit |
| Voltage | 230 V |
| For Use With (Application) | Mounting in left or right side of any Protector™ Premier™, XStream™, XL™ hood |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction