Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Easy to handle and fast to load

Manufacturer: Labconco™ 7540300

 View more versions of this product

Catalog No. 10-269-62

  Check Availability
Add to Cart

Required Accessories : Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).

    Specifications

    Capacity (Metric) 120mL
    Diameter (English) Flask Top Adapter 0.75 in.
    Diameter (English) Outer 2.32 in.
    Diameter (Metric) Flask Top Adapter 1.9cm
    Diameter (Metric) Outer 59.2mm
    For Use With (Equipment) Compatible with all major brands of freeze-drying equipment
    Height (English) With Closure 2.6 in.
    Height (Metric) With Closure 6.8cm
    Weight (English) 1.5 lb.
    Weight (Metric) 0.7kg
    Material Borosilicate Glass

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit