Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fiberglass Motor Blowers
GSA_VASDP

Catalog No. 1609043 Shop All Labconco Corporation Products
Change view
Click to view available options
Horsepower:
0.33 hp
0.4 hp
0.5 hp
0.6 hp
1.75 hp
2 hp
3 hp
Electrical Requirements:
115 V, 60 Hz
115/230 V, 60 Hz
230/460 V, 60 Hz
Airflow Rate:
>1000 cfm
<1000 cfm
<3000 cfm
1000 to 2000 cfm
2000 to 3000 cfm
Product Type:
Blower
Blower, Explosion-proof
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Horsepower Electrical Requirements Airflow Rate Product Type
16-090-43 2 hp 230/460 V, 60 Hz 2000 to 3000 cfm Blower
16-090-34 0.6 hp 115 V, 60 Hz >1000 cfm Blower, Explosion-proof
16-090-32 0.5 hp 115 V, 60 Hz >1000 cfm Blower, Explosion-proof
16-090-36 0.4 hp 115 V, 60 Hz >1000 cfm Blower, Explosion-proof
16-090-46 3 hp 230/460 V, 60 Hz <3000 cfm Blower, Explosion-proof
16-090-45 3 hp 230/460 V, 60 Hz <3000 cfm Blower
16-090-44 2 hp 230/460 V, 60 Hz 2000 to 3000 cfm Blower, Explosion-proof
16-090-29 0.33 hp 115 V, 60 Hz >1000 cfm Blower
16-090-31 0.5 hp 115 V, 60 Hz <1000 cfm Blower
16-090-35 0.4 hp 115 V, 60 Hz >1000 cfm Blower
16-090-39 1.75 hp 115/230 V, 60 Hz 1000 to 2000 cfm Blower
16-311-11 0.5 hp 115 V, 60 Hz 1000 to 2000 cfm Blower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-090-43 Supplier Labconco™ Supplier No. 7182000
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Airflow Rate 2000 to 3000 cfm
For Use With (Equipment) Fume Hood Exhaust System
Weight (English) 290 lb.
Weight (Metric) 132 Kg
Horsepower 2 hp
Amperage 6.8 A
Product Type Blower
Voltage 208/230 V
Electrical Requirements 230/460 V, 60 Hz
Material Fiberglass
Speed Range 1083 to 1469 rpm
For Use With (Application) Corrosive Fumes
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.