Learn More
Labconco™ Fiberglass Motor Blowers

Shop All Labconco Corporation Products


Description
For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Airflow Rate | 2000 to 3000 cfm |
| For Use With (Equipment) | Fume Hood Exhaust System |
| Weight (English) | 345 lb. |
| Weight (Metric) | 156 Kg |
| Horsepower | 2 hp |
| Amperage | 6 A |
| Product Type | Blower, Explosion-proof |
| Voltage | 208/230 V |
| Electrical Requirements | 230/460 V, 60 Hz |
| Material | Fiberglass |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.