Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Four-Receptable Power Strip
SDP

Catalog No. 16108373 Shop All Labconco Corporation Products
Click to view available options
Amperage:
2 A
5 A
Includes:
4 receptacles
6 receptacles
Product Type:
Australian Power Strip
Electrical Power Strip
European Power Strip
UK Power Strip
Voltage:
115 V
250 V

Provide electrical receptacles for connecting instruments and equipment

  • Electrical power extender for connecting equipment and instruments
  • North American electrical configuration
  • Adds four electrical receptacles

Specifications

Product Type Electrical Power Strip
For Use With (Equipment) Electrical Equipment
Voltage 115 V
Amperage 5 A
For Use With (Application) To provide electrical receptacles for connecting instruments and equipment
Includes 4 receptacles
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.