Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Four-Receptable Power Strip
Shop All Labconco Corporation Products

Click to view available options
Amperage:
2 A
5 A
Includes:
4 receptacles
6 receptacles
Product Type:
Australian Power Strip
Electrical Power Strip
European Power Strip
UK Power Strip
Voltage:
115 V
250 V
Description
- Electrical power extender for connecting equipment and instruments
- North American electrical configuration
- Adds four electrical receptacles
Specifications
Specifications
Product Type | UK Power Strip |
For Use With (Equipment) | Electrical Equipment |
Voltage | 250 V |
Amperage | 2 A |
For Use With (Application) | To provide electrical receptacles for connecting instruments and equipment |
Includes | 6 receptacles |
Weight (English) | 1 lb. |
Weight (Metric) | 0.5 kg |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction