Learn More
Labconco™ Freeze Dry Manifold

Shop All Labconco Corporation Products


Description
Drying accessories for FreeZone Freeze Dryers.
- Drying accessories for FreeZone Freeze Dryers.
- Made of stainless steel.
- Include neoprene valves with plastic knobs.
4-Port Manifold:
- 4 valves accommodate both 0.5 or 0.75 in. adapters.
- For use with FreeZone™ 1, 2.5, and 4.5 L Freeze-Dry Systems.
- Dimensions (L x W x H): 8.75 x 8.75 x 9 in. (22.1 x 22.1 x 22.9 cm)
- Attachment Port Lid Accessory required for connection to 4.5 L System (sold separately)
20-Port Manifold:
- 20 neoprene valves that accommodate both 0.5 or 0.75 in. adapters.
- For use with all FreeZone Freeze-Dry Systems.
- Dimensions (L x W x H): 5 x 19 x 9 in. (13 x 48 x 23 cm)
- Attachment Port Lid Accessory required for connection to 4.5 L System (sold separately).
10-Port Manifold with Support Shelf:
- 10 neoprene valves accommodate both 0.5 or 0.75 in. adapters and adjustable support shelf.
- For use with FreeZone 6, 12, and 18 L Freeze-Dry Systems.
- Dimensions (L x W x H): 6.62 x 26 x 10 in. (17 x 66 x 25 cm)
20-Port Manifold with Support Shelves:
- 20 neoprene valves accommodate both 0.5 or 0.75 in. adapters and two adjustable support shelves.
- For use with FreeZone 6, 12, and 18 L Freeze Dry Systems.
- Dimensions (L x W x H): 9.5 x 26 x 10 in. (24 x 66 x 25 cm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Type | Freeze Dry Manifold |
Capacity (Metric) | 1, 2.5, 4.5 L |
No. of Shelves | 0 |
Material | Stainless Steel |
No. of Ports | 20 |
For Use With (Equipment) | 1 L, 2.5 L, 4.5 L, 6 L, 12 L and 18 L FreeZone™ Freeze Dry Systems |
Includes | 20-Port Manifold |
Width (English) | 19 in. |
Height (English) | 11 in. |
Height (Metric) | 27.94 cm |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.