Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Glove Box Gloves, Sleeves and Hands
Shop All Labconco Corporation Products

Click to view available options
Material:
Butyl
CSM
Neoprene
Size:
10
7.5
8.5
9
9.75
Universal
Thickness (English):
15 mil
17 mil
Color:
Black
White
Description
Glove Box Gloves - One pair/pack, one-piece, seamless, with O-rings
- Neoprene - Size 9.75
- 17 mil thickness
- CSM (Chlorosulfonated polyethylene rubber) - Available in sizes 8.5 or 9.75
- Also known as Hypalon
- Resistant to abrasion, ozone and oxidizing chemicals
- 15 mil thickness
- Butyl - Available in sizes 8.5 and 9.75
- Provides high impermeability to water vapor, gases and toxic chemicals
- Resistant to oxygenated solvents and most oxidizing chemicals
- 15 mil thickness
Glove Box Sleeves
- Neoprene Straight Sleeves
- For use with Neoprene or Latex Hands
- With O-rings and springs
Glove Box Hands - For use with neoprene straight or accordian sleeves
- Neoprene available in size 7.5, 9 or 10
- 17 mil thickness
- Lightweight and embossed with firm hold finish
- Latex available in size 7 or 9
- 9 mil thickness
- White, surgical-type
Specifications
Specifications
Color | Black |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Neoprene |
Product Type | Glove Box Gloves |
Size | 7.5 |
Sterility | Non-sterile |
Thickness (English) | 17 mil |
Manufacturing/QMS Audit Standards | ISO 9001 |
Model | 5006000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction