Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Hanging Bin Organizer
Shop All Labconco Corporation Products

Click to view available options
Width (English):
5.4 in.
7.4 in.
Width (Metric):
13.7 cm
18.8 cm
Description
Plastic, 5.4 or 7.4 in. container holds miscellaneous small items. Hooks to interior side of Precise Glove Boxes.
Specifications
Specifications
| Product Type | Hanging Bin Accessory |
| Material | Plastic |
| Width (English) | 5.4 in. |
| Width (Metric) | 13.7 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction