Learn More
Labconco™ Intelli-Sense™ Multi-Speed PVC Blower

Shop All Labconco Corporation Products


Description
Includes
Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires
Ductwork accessory
- Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings are vacuum formed from unplasticized Type I polyvinyl chloride for complete corrosion protection
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Impellers made of injection-molded PVDF resist highly corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Drain connection on lower portion of housing allows utilization of washdown system
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive, Perchloric acid
- Motor power: 1hp
- Fiberglass Blowers are not recommended for use with Perchloric Acid
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Airflow Rate | 175 to 1050 cfm |
| For Use With (Equipment) | Fume Hood Exhaust System |
| Weight (English) | 90 lb. |
| Weight (Metric) | 41 Kg |
| Horsepower | 1 hp |
| Product Type | Blower |
| Diameter (English) Inside | 10.38 in. |
| Diameter (English) Outside | 10.75 in. |
| Voltage | 115 V |
| Electrical Requirements | 115 V, 50/60 Hz |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.