Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Cart for the Cure
SDP

Catalog No. 8025000PNK Shop All Labconco Corporation Products
Click to view available options
:
34.9L x 19W x 36.4 in. H (88.6x48.3x92.4cm); Frame color: pink
This item is not returnable. View return policy
This item is not returnable. View return policy

Save $100 and Support Breast Cancer Awareness

From September 1 through November 30, purchase a Cart for the Cure at $100 off the list price. For each cart purchased, Labconco will donate $50 to the Saint Luke's Foundation, an organization that helps provide mammograms to women who cannot afford them.

  • The Cart for the Cure has all the features of our popular Portable Table, including the sturdy construction, ample shelf space and lifetime guarantee
  • The 18 gauge welded tubular steel frame is painted the official Breast Cancer Awareness pink
  • Also included is a pink ribbon identification tag

Specifications

Product Type Cart
For Use With (Application) Provides easy transfer of equipment from countertop to cart.
Handle Material Rubber-coated 18G Steel
Height (English) 36.38 in.
Height (Metric) 92.4 cm
Length (English) 34.88 in.
Length (Metric) 88.6 cm
Load Bearing Capacity (English) 400 lb.
No. of Casters 4
No. of Shelves 2
Weight (Metric) 21.8 kg
Weight (English) 80 lb.
Wheel Type 4 in. diameter casters, two with toe locks
Width (English) 19 in.
Width (Metric) 48.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.