Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Manual Hydraulic Lift Base Stands
GSA_VASDP

Catalog No. 16101130 Shop All Labconco Corporation Products
Click to view available options
Width (Metric):
122 cm
185.9 cm
Weight (Metric):
73 Kg
107 Kg

Catalog No. 16-101-130

Supplier: Labconco™ 3780401

Only null left
Add to Cart
Add to Cart

Manual Hydraulic Lift Base Stands for Labconco Purifier and XPert Enclosures.

These stands have a built-in hydraulic lift so that height may be adjusted at any time. They allow you to position the stand and the safety enclosure or clean bench it supports to accommodate persons of different heights and wheelchair-bound users, to transport equipment through doorways, and for easier service access.• Support Purifier Class I Safety Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, Purifier Filtered PCR Enclosures, XPert Balance Enclosures, XPert Nano Enclosures, and XPert and RXPert Filtered Balance Systems.• Support loads up to 1000 pounds.• ADA-compliant.• Durable 1.75 in. tubular, powder-coated steel frame with rear crossbar supports. Sub-frame is 2.0 in. x 3.0 in..• Height is infinitely adjustable from 25.5 in. to 33.5 in. high.• Include four powder-coated, die-cast feet with levelers.• Include front-accessible hand crank. Turning the crank clockwise raises the stand; counterclockwise lowers it. The handle may be disengaged and folded under, out of the way, when not in use.

1Use only with flat work surface.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Purifier Horizontal Clean Bench (48 in.)
Height (English) 25.5 to 34.5 in.
Weight (English) 160 lb.
Weight (Metric) 73 Kg
Depth (English) 34.3 in.
Width (English) 49.2 in.
Depth (Metric) 87.1 cm
Width (Metric) 122 cm
Product Type Stand
Material Epoxy-coated Steel
Height Overall (English) 25.5 to 34.5 in.
Certifications/Compliance ADA
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.