Learn More
Description
- Height-adjustable from 83.8 to 101.6cm (33 to 40 in.)
- Permanently mounted black laminate work surface
- Lower shelf holds accessory equipment
- With casters or leveling feet
Order Info
Dimensions: 31D x 60W x 33 to 40H (78.7 x 152.4 x 83.8 to 101.6cm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| For Use With (Equipment) | Precise Glove Box, Protector Glove Box, XPert Weigh Box |
| Height (English) | 40 to 33 in. |
| Weight (English) | 225 lb. |
| Weight (Metric) | 102 Kg |
| Depth (English) | 40 in. |
| Width (English) | 60 in. |
| Height (Metric) | 101.6 to 83.8 cm |
| Includes | 5 in. Casters |
| Depth (Metric) | 101.6 mm |
| Width (Metric) | 152.4 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

