Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Stainless-Steel Radioisotope Hood
SDP

Catalog No. 13118254 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
Amperage:
10 A
5 A
Includes:
2 Service Fixtures
2 Service Fixtures, 1 Duplex
2 Service Fixtures, 1 Receptacle
No Service Fixtures
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Amperage Includes
13-118-254 60 in. 5 A 2 Service Fixtures
13-118-240 48 in. 10 A No Service Fixtures
13-118-241 48 in. 10 A 2 Service Fixtures
13-118-242 48 in. 10 A 2 Service Fixtures, 1 Duplex
13-118-243 48 in. 5 A No Service Fixtures
13-118-244 48 in. 5 A 2 Service Fixtures
13-118-250 60 in. 10 A No Service Fixtures
13-118-251 60 in. 10 A 2 Service Fixtures
13-118-252 60 in. 10 A 2 Service Fixtures, 1 Receptacle
13-118-253 60 in. 5 A No Service Fixtures
13-118-260 72 in. 10 A No Service Fixtures
13-118-261 72 in. 10 A 2 Service Fixtures
13-118-263 72 in. 5 A No Service Fixtures
13-118-262 72 in. 10 A 2 Service Fixtures, 1 Receptacle
13-118-264 72 in. 5 A 2 Service Fixtures
13-118-270 96 in. 10 A No Service Fixtures
13-118-273 96 in. 5 A No Service Fixtures
13-118-271 96 in. 10 A 2 Service Fixtures
13-118-272 96 in. 10 A 2 Service Fixtures, 1 Receptacle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-118-254 Supplier Labconco™ Supplier No. 120500021
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Remote blowers, ductwork, base cabinets, adjustable height base stands

Provide protection from applications using radiochemicals with a Labconco Protector™ Stainless-Steel Radioisotope Hood.

 

  • Bypass airflow design
  • Clean-Sweep™ airflow openings
  • Glacier white, dry powder epoxy-coated steel exterior
  • Seamless Type 304 stainless-steel work surface with cupsink
  • Supporting black enamel-coated hardboard work surface
  • Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
  • Pre-wired 115/230V electrical duplex receptacle on lower right side

 

 

  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • LED lighting
  • 11 in. O.D. type 304 stainless-steel exhaust connection(s)

 

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

 

Order Info

Available in 4, 5, 6 and 8 ft. widths

Certifications

UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Radioisotope Hood
Lighting Type LED
Material Stainless Steel
Amperage 5 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Height (English) 59 in.
Height (Metric) 149.9 cm
Hertz 50/60 Hz
Includes 2 Service Fixtures
Pressure 0.28 in. at 100 fpm
Voltage 230 V
Weight (English) 550 lb.
Weight (Metric) 249.5 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.