Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Stainless Steel Radioisotope Hoods, Deep
Shop All Labconco Corporation Products

Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
Voltage:
115 V
230 V
Includes:
Fume Hood
Fume Hood, 2 fixtures
Fume Hood, 2 fixtures, 1 receptacle
Description
Requires
Remote blowers, ductwork, base cabinets, adjustable height base stands
- Bypass airflow design
- Clean-Sweep™ airflow openings
- Glacier white, dry powder epoxy-coated steel exterior
- Seamless Type 304 stainless-steel work surface with cupsink
- Supporting black enamel-coated hardboard work surface
- Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
- Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
- Pre-wired 115/230V electrical duplex receptacle on lower right side
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- LED lighting
- 11 in. O.D. type 304 stainless-steel exhaust connection(s)
- Air usage/static pressure with sash full open (at 100fpm)
- 4 ft. Model: 725cfm at 0.17 in.
- 5 ft. Model: 955cfm at 0.33 in.
- 6 ft. Model: 1180cfm at 0.50 in.
- 8 ft. Model: 1640cfm at 0.28 in.
Order Info
Available in 4, 5, 6 and 8 ft. widths
Certifications
UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Radioisotope Hood |
| Lighting Type | LED |
| Material | Stainless Steel |
| Height (English) | 59 in. |
| Height (Metric) | 149.9 cm |
| Hertz | 50/60 Hz |
| Includes | Fume Hood |
| Pressure | 0.25 in. at 100 fpm |
| Voltage | 230 V |
| Width (English) | 48 in. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction