Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Stainless Steel Radioisotope Hoods, Deep
Shop All Labconco Corporation Products

Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
Voltage:
115 V
230 V
Includes:
Fume Hood
Fume Hood, 2 fixtures
Fume Hood, 2 fixtures, 1 receptacle
Description
Requires
Remote blowers, ductwork, base cabinets, adjustable height base stands
- Bypass airflow design
- Clean-Sweep™ airflow openings
- Glacier white, dry powder epoxy-coated steel exterior
- Seamless Type 304 stainless-steel work surface with cupsink
- Supporting black enamel-coated hardboard work surface
- Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
- Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
- Pre-wired 115/230V electrical duplex receptacle on lower right side
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- LED lighting
- 11 in. O.D. type 304 stainless-steel exhaust connection(s)
- Air usage/static pressure with sash full open (at 100fpm)
- 4 ft. Model: 725cfm at 0.17 in.
- 5 ft. Model: 955cfm at 0.33 in.
- 6 ft. Model: 1180cfm at 0.50 in.
- 8 ft. Model: 1640cfm at 0.28 in.
Order Info
Available in 4, 5, 6 and 8 ft. widths
Certifications
UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Radioisotope Hood |
| Lighting Type | LED |
| Material | Stainless Steel |
| Height (English) | 59 in. |
| Height (Metric) | 149.9 cm |
| Hertz | 50/60 Hz |
| Includes | Fume Hood |
| Pressure | 0.28 in. at 100 fpm |
| Voltage | 230 V |
| Width (English) | 60 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction