Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Workstation
SDP

Catalog No. p-3073419 Shop All Labconco Corporation Products
Change view
Click to view available options
Weight (Metric):
45 kg
54 kg
Includes:
Blower
Without Blower
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Includes
16-108-294 54 kg Blower
16-108-295 45 kg Without Blower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-108-294 Supplier Labconco™ Supplier No. 3930000
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

Includes the workstation (upper segment of what is seen in the photo) only. The base stand and work surface must be ordered separately. For stand, see Cat. No. 3746702. Work surface with sink is 6942003; without sink is 3908402.

Requires

Models with built-in blower require carbon filters (16-108-303 or 16-108-304, available separately). Models without built-in blower require remote blower (static pressure loss 0.06–0.16 in. ).

Ensure extra protection in special purpose labs. The Labconco Protector™ Workstation is specifically designed for use by pathologists and histotechnologists.

  • Hinged sash of 0.25 in. thick (6.3mm) safety glass provides 8 in. (20.3cm) work opening and swings up to 20 in. (50.8cm) for loading or cleaning
  • Foil with Clean-Sweep™ openings directs air for efficient fume removal
  • Baffled, stainless-steel rear baffle captures fumes and houses filters (when applicable)
  • 30w fluorescent lighting
  • Rear electrical receptacle
  • Side walls are 0.25 in. thick (6.3mm) safety glass
  • Frame and rear plenum are powder-coated aluminum and steel
  • Base stand and work surface are sold separately

With Built-in Blower

  • Exhaust volume 150 to 250cfm (60 to 1000fpm face velocity)
  • Returns clean, filtered air back into room
  • Blower speed control
  • Designed for use with two carbon filters (not included)

Without Blower

  • Returns clean, filtered air back into room when connected to a FilterMate™ portable exhauster
  • Can also be connected to an external duct system with a remote blower
  • 2L x 10 in.W (5.1 x 25.4cm) exhaust openings on top and bottom for FilterMate Portable Exhauster or connection to duct system

Order Info

Dimensions: 29D x 48W x 25.7 in. H (73.7 x 121.9 x 65.3cm). For 115V 60Hz, 10A.

Specifications

Product Type Workstation
Amperage 0.41666666667
Color White
Depth (English) 29 in.
Depth (Metric) 74 cm
Weight (English) 120 lb.
Weight (Metric) 54 kg
Width (Metric) 122 cm
Width (English) 48 in.
Hertz 60 Hz
Includes Blower
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ASHRAE 110, SEFA 1, UL
Voltage 115 V
Height (English) 25.7 in.
Material Epoxy-coated Aluminum and Steel
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.