Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Pure-Vu™ Microscope Seals
SDP

Catalog No. 16317142 Shop All Labconco Corporation Products
Click to view available options
Type:
Pure-Vu Seal
Pure-Vu XL Seal
Universal Blank Seal
Universal Pure-Vu XL Seal
Height (Metric):
33.02 cm
35.5 cm
38.1 cm
40.6 cm
43.1 cm

Microscope seals for use with Labconco Purifier Cell Logic+ Biosafety Cabinets.

Microscope seals for use with Purifier Cell Logic+ Biosafety Cabinets. Universal seals are clear blank membranes which may be cut with 0.5 in. diameter holes or punched with Pure-Vu Punch Kit 4027801 to fit your microscope’s eyepieces. Convenient, pre-punched seals include 0.5 in. diameter holes at set heights. Given height indicates distance from base of microscope to centerline of eyepiece.

Specifications

Type Pure-Vu Seal
For Use With (Application) Purifier cell logic biosafety cabinet with scope ready package
Height (English) 14 in.
Height (Metric) 35.5 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.2 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.