Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Pure-Vu™ Microscope Seals

Microscope seals for use with Labconco Purifier Cell Logic+ Biosafety Cabinets.
$121.90
Specifications
For Use With (Application) | Purifier cell logic biosafety cabinet with scope ready package |
---|---|
Weight (English) | 0.5 lb. |
Weight (Metric) | 0.2 kg |
Catalog Number | Mfr. No. | Type | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Height (Metric) | Price | Quantity & Availability | ||||
16-317-144
![]() |
Labconco™
4027816 |
Pure-Vu Seal | 40.6 cm |
Each for $121.90
|
|
||||
16-317-142
![]() |
Labconco™
4027814 |
Pure-Vu Seal | 35.5 cm |
Each for $121.90
|
|
||||
16-317-141
![]() |
Labconco™
4027813 |
Pure-Vu Seal | 33.02 cm |
Each for $121.90
|
|
||||
16-317-147
![]() |
Labconco™
4027811 |
Pure-Vu XL Seal | 40.6 cm |
Each for $121.90
|
|
||||
16-317-139
![]() |
Labconco™
4027800 |
Universal Blank Seal |
Each for $121.90
|
|
|||||
16-317-143
![]() |
Labconco™
4027815 |
Pure-Vu Seal | 38.1 cm |
Each for $121.90
|
|
||||
16-317-145
![]() |
Labconco™
4027817 |
Pure-Vu Seal | 43.1 cm |
Each for $121.90
|
|
||||
16-317-146
![]() |
Labconco™
4027810 |
Universal Pure-Vu XL Seal |
Each for $121.90
|
|
|||||
Description
Microscope seals for use with Purifier Cell Logic+ Biosafety Cabinets. Universal seals are clear blank membranes which may be cut with 0.5 in. diameter holes or punched with Pure-Vu Punch Kit 4027801 to fit your microscope’s eyepieces. Convenient, pre-punched seals include 0.5 in. diameter holes at set heights. Given height indicates distance from base of microscope to centerline of eyepiece.Specifications
Purifier cell logic biosafety cabinet with scope ready package | |
0.5 lb. | |
0.2 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title