Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Rotary Vane Vacuum Pumps
SDP

Catalog No. 1631551 Shop All Labconco Corporation Products
Click to view available options
Plug Type:
NEMA 6-15P
North American
Reverse IEC
Universal
Flow Rate:
117 L/min.
195 L/min.
Amperage:
2.4 A
4.0 A
7.8 A
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Catalog No. 16-315-51

Supplier: Labconco™ 7739400

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Pump, ON/OFF switch, power cord with plug, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter, and one 1L (1 qt.) bottle of vacuum oil

Designed for use with Labconco Freeze-dry Systems—compact size easily fits into freeze-dry system cabinets

Provide a reliable vacuum source for other products including glove boxes and centrifugal concentrators.

  • Two-stage, oil-sealed pumps with sliding vane
  • Switchable high-vacuum and high-throughput modes
  • Three-position gas ballast (Closed, Low Flow, and High Flow)
  • Enclosed, fan-cooled, single-phase electric motor drives pump
  • Thermal overload protection with automatic restart
  • Inlet valve prevents air and oil suckback in the event of power or oil loss
  • Cast-aluminum housing
  • Mounted on a base plate with rubber feet for stability

Cat. No. 16-108-218 has a reverse IEC plug; models with 117L/min. pumping capacity include a retractable lifting handle; models with 195L/min. pumping capacity have a lifting bracket. A pump exhaust filter with oil and odor filter elements is also included.

Specifications

Max. Vacuum 2 x 10-3 mBar
Amperage 2.4 A
Includes Pump, four each one liter bottles of vacuum pump oil and one exhaust filter with oil mist and odor filter elements. ON/OFF switch, power cord with plug for direct connection of pump to Labconco freeze dryers, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter
Electrical Requirements 230 V 50/60 Hz
Material Cast Aluminum
Plug Type NEMA 6-15P
Weight (English) 65 lb.
Weight (Metric) 29.5 kg
Flow Rate 117 L/min.
For Use With Freeze dry system
Frequency 50/60 Hz
Overall Height (English) 10.4 in.
Overall Height (Metric) 26.4 cm
Overall Length (English) 17 in.
Overall Length (Metric) 43.18 cm
Overall Width (English) 6.5 in.
Pump Type Rotary Vane Vacuum Pump
Maximum Pressure 1 atm
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.