Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SoLo™ Hydraulic Lift Base Stands
SDP

Catalog No. 16101178 Shop All Labconco Corporation Products
Click to view available options
Width (English):
53.5 in.
65.5 in.
77.5 in.
89.5 in.
Weight (English):
400 lb.
420 lb.
460 lb.
500 lb.
Voltage:
115 V
230 V
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Catalog No. 16-101-178

Supplier: Labconco™ 3780315

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed to support Purifier™ Class II, Type A2 Biological Safety Cabinets, and 4 ft. and 6 ft. PuriCare™ Procedure Stations

Height adjustment positions cabinets or procedure stations for persons of different statures, wheel-chair bound users, transport through doorways, and easier service access to upper components. Infinitely adjustable height provides work surface heights from 17.2 to 36.8 in. (43.7 to 93.5cm) and overall enclosure height as low as 76.2 in. (193.5cm)

  • Durable powder-coated steel construction
  • Built-in hydraulic lift is operated by a remote control
  • 5 in. (12.7cm) diameter, toe-locking, nonmarking polyurethane casters
  • Two handle bars on each side facilitate transport

Compliance

Meet NSF Standard for stability and construction. Meet minimum requirements of NSF Standard 49 for overturn resistance stability when used with Purifier cabinets and PuriCare procedure stations. ADA-compliant.

Specifications

For Use With (Equipment) Purifier Safety Cabinet (36 in.)
Height (English) 39.9 to 59.5 in.
Weight (English) 420 lb.
Weight (Metric) 191 Kg
Depth (English) 34.3 in.
Width (English) 65.5 in.
Height (Metric) 101.3 to 151.1 cm
Depth (Metric) 87.1 cm
Width (Metric) 166.4 cm
Voltage 230 V
Material Epoxy-coated Steel
Height Overall (English) 39.9 to 59.5 in.
Height Overall (Metric) 101.3 to 151.1 cm
Certifications/Compliance ADA, NSF 49
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.