Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SpillStopper™ Work Surfaces for 4ft. Protector™XStream
GSA_VASDP

Catalog No. p-4517895 Shop All Labconco Corporation Products
Click to view available options
Includes:
Left Rear
Left Rear, Right Rear
Left Side
Left Side, Right Rear
No Cutouts
Right Rear
Right Side

Catalog No. 10-369-177

Supplier: Labconco™ 9503401

Only null left
Add to Cart
Add to Cart

SpillStopper work surfaces are dished to contain spills

  • Front edge has large radius to aerodynamically direct airflow in the hood
  • Some surfaces have cutouts for a surface-mounted service fixture and/or a 3 x 6 in. cup sink
  • Flat work surfaces may also be coupled with an adjustable height base stand to provide auxiliary workspace
  • Service fixture and cup sink are sold separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector XStream Fume Hood (48 in.)
Includes Right Rear
Product Type Work Surface
Material Epoxy Resin
For Use With (Application) Laboratory Fume Hood Work
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.