Learn More
Labconco™ SpillStopper™ Work Surface for 8ft. Protector™Premier™and Protector™XL Hoods



Labconco SpillStopper™ Work Surface is dished and contoured to conform to the interior liner to contain spills.
$4630.00 - $5210.00
Specifications
| For Use With (Equipment) | Protector XL Laboratory Hood |
|---|---|
| Product Type | SpillStopper Work Surface (8 ft.) |
| For Use With (Application) | 8 Ft. Protector Premier and Protector XL Hoods |
| Catalog Number | Mfr. No. | Cut Style | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Cut Style | Price | Quantity & Availability | |||||
10-369-173
![]() ![]() |
Labconco™
9500811 |
Left and Right Rear Cupsink Cutouts |
Each for $4,690.00
|
|
|||||
10-369-174
![]() |
Labconco™
9500822 |
Left and Right Side Cupsink Cutouts |
Each for $4,630.00
|
|
|||||
10-369-170
![]() ![]() |
Labconco™
9500801 |
Right Rear Cupsink Cutout |
Each for $5,200.00
|
|
|||||
10-369-168
![]() ![]() |
Labconco™
9500800 |
No Cupsink Cutout |
Each for $5,140.00
|
|
|||||
10-369-171
![]() ![]() |
Labconco™
9500820 |
Left Side Cupsink Cutout |
Each for $5,180.00
|
|
|||||
10-369-172
![]() ![]() |
Labconco™
9500802 |
Right Side Cupsink Cutout |
Each for $5,210.00
|
|
|||||
10-369-169
![]() ![]() |
Labconco™
9500810 |
Left Rear Cupsink Cutout |
Each for $4,660.00
|
|
|||||
Description
SpillStopper work surfaces are dished to contain spills
- Molded from special formulation of corrosion-resistant epoxy resins
- Front edge has large radius to aerodynamically direct airflow into the fume hood
- Pre-drilled holes for venting and plumbing passthroughs are provided
- Some include 6 x 3 in. cupsink cutouts
9500820 and 9500802
Not for use with Protector Solvent Storage Cabinets
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Protector XL Laboratory Hood | |
| SpillStopper Work Surface (8 ft.) | |
| 8 Ft. Protector Premier and Protector XL Hoods |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.