Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ UV Light for Purifier™ Delta Biosafety Cabinets
SDP

Catalog No. 09040125 Shop All Labconco Corporation Products
Click to view available options
Base Style:
2-pin

UV lamps for Labconco Purifier Delta Biosafety Cabinets.

UV lamp for use with 6' Purifier Delta Biosafety Cabinets.

Specifications

Base Style 2-pin
Gas Fill Argon
Light Source Germicidal UV-C
Lighting Life 6,000 hours
Voltage 100/115/220/230 V
Wattage 30 watts
Wavelength 254 nm
Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Color Clear
For Use With (Equipment) Purifier Delta Biosafety Cabinet
Length (English) 3 ft.
Material Borosilicate Glass
Product Type UV Bulb
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.