Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ WaterPro™ Filters
SDP

Catalog No. p-169564 Shop All Labconco Corporation Products
Click to view available options
Filter Type:
Activated Carbon
Carbon Prefilter
Deionization Cartridge
Hollow Fiber Final Filter
Organic Adsorption Cartridge
Replacement Prefilter

Filters, prefilters and cartridges for Labconco WaterPro PS and RO Water Purification Systems.

Activated Carbon Cartridge aids in removal of contaminants during the creation of Type I ultra pure water. For use with Labconco WaterPro PS water Purification Systems.

Specifications

Feedwater Source Reverse Osmosis, Distilled
Flow Rate 1.2 L/min.
Material Activated Carbon
Pore Size Fine
Purification Method Activated Carbon
Resin Type Activated Carbon
Filter Type Activated Carbon
For Use With (Equipment) WaterPro™ PS polishing station Series 90005, 90006 and 90007 model
Type WaterPro Filters
Weight (Metric) 1.8 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.