Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ WaterPro™ Polishing Kits
Shop All Labconco Corporation Products

Click to view available options
For Use With (Equipment):
Older model (mfg before 8/1/93) WaterPro PS/UF Polishing Stations
WaterPro PS/UF Polishing Stations (90007-00 to -03)
WaterPro Work Stations (90000-00 and 90002-00)
Description
- Timed dispense for unattended operation
- Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
- Attractive and corrosion-resistant type 304 stainless steel front panel
- Unpigmented virgin natural polypropylene bowls have no impurities to contaminate water
- Water quality alert: LED flashes the actual megohm-cm when water quality falls below set point
- Built-in dispensing center
- Quiet 1/4 hp motor and rotary vane recirculation pump
- Dispensing valve
- Wall mountable
- TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels (Analytical Instrument and Hybrid models)
- UV flush valve allows a small portion of purified water to rinse ultrafilter during automatic recirculation to extend the life of ultrafilter (Life Science and Hybrid models)
Certifications
CE marked (230V models)
Compliance
ETL listed (115V models)
Specifications
Specifications
| For Use With (Equipment) | WaterPro Work Stations (90000-00 and 90002-00) |
| Type | Polishing Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction