Learn More
Labconco™ WaterPro™ PS/HPLC Polishing System for Analytical Use
Shop All Labconco Corporation Products

Description
- Timed dispense for unattended operation
- Automatic/intermittent recirculation through polishing loop to maintain water quality, minimize bacterial growth and reduce rinse up time
- LED flashes actual megohm-cm when water quality falls below set point (water quality alert)
- Dispense manually from a valve or with dispensing gun at rate of 1.8L/min.
- TOC dump valve allows a small portion of purified water to drain during automatic recirculation to maintain low TOC levels
- Corrosion-resistant Type 304 stainless steel front panel
- Unpigmented virgin natural polypropylene bowls w/o impurities to contaminate water
- Quiet 1/4 hp motor and rotary vane recirculation pump
- Moisture sensor detects leak and signals inlet valve to close and pump to shut down
- Wall mountable
Certifications
ETL listed (115 V models); CE marked (230 V models).
Specifications
Specifications
| Certifications/Compliance | CE |
| Bacterial Content | <1 CFU/mL |
| Daily Output | 1 to 250 L |
| Endotoxin Concentration | <0.001 EU/mL |
| Feedwater Source | Pretreated Tap |
| Flow Rate | 1.8 L/min. |
| Product Water Type | Type 1 |
| Resistivity | 18.2 |
| Total Organic Carbon | <5 ppb |
| Type | PS/HPLC Polishing System without Dispensing Gun |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.