Learn More
Labconco™ WaterPro™ RO Bladder Tank

Shop All Labconco Corporation Products


Description
Includes
Tubing and hardware for connection
- Connected to permeate of WaterPro RO Stations
- Possess pressurized bladder
- Creates external pressure of 5psi once empty
- Shutoff pressure: ≅40psi
- Automatically turn off after reaching maximum pressure
- Pressurized water can be distributed to polishing system or glassware washer through either of two pressurized ports
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 53 L |
| Feed Water Monitoring | No |
| Feedwater Source | Pure |
| Flow Rate | Gravity Fed |
| Product Water Type | Reverse Osmosis (Type 3) |
| TOC Monitor with UV Intensity Monitoring | No |
| Type | Tank |
| Width (English) | 16 in. |
| Width (Metric) | 40.6 cm |
| Height (English) | 22 in. |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.