Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Balance Enclosures — Tall and Deep, 6 ft. Wide
GSA_VASDP

Catalog No. p-4895561 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Jr. Airflow Monitor
Voltage:
115 V
230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage
10-305-177 - -
10-305-178 Guardian Jr. Airflow Monitor 115 V
10-305-181 Guardian 1000 Digital Airflow Monitor 230 V
10-305-180 Guardian Jr. Airflow Monitor 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-305-177 Supplier Labconco™ Supplier No. 3971660
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

Left-side-mounted waste chute

Requires

FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork–all sold separately. Contact your customer service representative for more information.

Enclosures protect user by keeping powders, particulates and fumes contained

Enclosures offer extra height (32 in.) and depth (35.5 in.) in a variety of widths to accommodate a range of large micro and analytical balances. With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs.

  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Upper dilution air supply, upper containment sash foil
  • Zone-perforated, pivoting rear baffle with side-entry air foils
  • Glacier white and gray, dry powder powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
  • 0.25 in. thick tempered safety glass front sash, sides and top and 12 in. sash-opening height
  • Ergonomic 14° angled and hinged sash pivots upward; locks to a loading height of 27.7 in.

  • Units require venting, either with FilterMat™™ Portable Exhauster or outside through house exhaust or with remote blower
  • Available with and without built-in airflow monitors
  • Sash wiping seal contains contaminants having two utility ports for pass-through of electrical cords
  • Three 2 × 10 in. rectangular exhaust openings with covers at the top and bottom
  • With external gas-assist lift

Guardian Jr. Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Red LED glows and audible alarm sounds when airflow is outside setpoint range
  • Powder-coated steel housing
Guardian 1000 Digital Airflow Monitor
  • Continuously monitors airflow
  • Provides digital readout of actual face velocity
  • Audible/visual alarm alerts operator when airflow is outside setpoint range
  • RS-232 communications port for connection to computer
  • Can be configured for external input connections such as night setback or external alarm and up to three output relays
  • Powder-coated steel housing for mounting

Order Info

Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters, waste chute bags. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.

Compliance

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Material Epoxy-coated Aluminum
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
Depth (English) 35.5 in.
Depth (English) Interior 30 in.
Depth (Metric) 90.17 cm
Depth (Metric) Interior 76.2 cm
Dimensions (D x W x H) 30 x 70.8 x 31.5 in. (76.2 x 179.8 x 80 cm)
Dimensions (L x W x H) 35.5 x 6 x 32 in. (90.2 x 182.9 x 81.3 cm)
Height (English) 32 in.
Height (English) Interior 31.5 in.
Height (English) Sash Opening 12 in.
Height (Metric) 81.3 cm
Height (Metric) Interior 80 cm
Height (Metric) Sash Opening 30.5 cm
Length (English) 35.5 in.
Length (Metric) 90.2 cm
Ports 2
Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
Weight (English) 440 lb.
Weight (Metric) 200 kg
Width (English) 72 in.
Width (English) Interior 70.8 in.
Width (Metric) 182.8 cm
Width (Metric) Interior 179.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.