Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ XPert™ Bulk Powder Enclosures
Shop All Labconco Corporation Products

Click to view available options
Includes:
Center Access Opening
Left Access Opening
Right Access Opening
Width (Metric):
152.4 cm
182.8 cm
243.8 cm
Hertz:
50 Hz
60 Hz
Voltage:
115 V
230 V
Description
Requires
Venting; can be connected to a remote blower or house exhaust and exhausted to the outside.
XPert Bulk Powder Enclosures require venting and can be connected to a remote blower or house exhaust and exhausted to the outside.
- Clean-Sweep™ openings and a zone-perforated rear baffle enhance horizontal laminar airflow
- With built-in Guardian™ 1000 digital airflow monitor
- Upper dilution air supply with by-pass air
- Upper containment sash foil and side-entry air foils
- Stainless-steel work surface with front spill trough
- Transfer caddy with caddy latch and positioning plate
- Pushbutton operated electric hydraulic lift mechanism for raising the container to the optimal ergonomic height
- 30 in. interior depth and 31.5 in. interior height
- Tempered safety glass front sash and sides
- 12 in. high sash opening; ergonomic angled sash with sealed gas-assisted springs hold sash open (28 in. loading height)
- Prewired fluorescent light and switches for remote blower and light
- Powder-coated steel exterior
- 2 in. square-tube powder-coated steel base stand
- Left-side mounted waste chute
- Fourplex electrical receptacle and two utility ports
Order Info
For 115V 60Hz. International models are available; contact your Customer Service Representative.
Compliance
SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Bulk Powder Enclosure |
| Coating | Epoxy |
| Lighting Type | None |
| Material | Stainless Steel |
| Certifications/Compliance | SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE |
| Depth (English) | 37 in. |
| Depth (English) Interior | 30 in. |
| Depth (Metric) | 93.98 cm |
| Depth (Metric) Interior | 76.2 cm |
| Height (English) | 75.5 in. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction