Learn More
Labconco™ XPert™ Filtered Balance Station: Nominal Width, 3ft.



Protects user during powder weighing operations
$8040.00 - $11310.00
Specifications
Coating | Epoxy |
---|---|
Filter Type | HEPA |
Lighting Type | Fluorescent |
Material | Epoxy-coated Aluminum |
Height (English) | 38.3 in. |
Catalog Number | Mfr. No. | Voltage | Monitor Type | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Monitor Type | Plug Type | Price | Quantity & Availability | |||
10-090-287
![]() |
Labconco™
3940320 |
Each for $8,320.00
|
|
||||||
10-090-286
![]() ![]() |
Labconco™
3940300 |
Each for $8,040.00
|
|
||||||
10-304-102
![]() ![]() |
Labconco™
3940301 |
Each for $9,240.00
|
|
||||||
10-304-103
![]() ![]() |
Labconco™
3940302 |
115 V | Guardian 1000 Digital Airflow Monitor | Domestic |
Each for $11,040.00
|
|
|||
10-304-105
![]() |
Labconco™
3940322 |
Each for $11,310.00
|
|
||||||
10-304-104
![]() |
Labconco™
3940321 |
Each for $9,530.00
|
|
||||||
Description
- 23.4 in. deep interior to accommodate large, micro, analytical balances
- Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Features upper containment sash foil and upper dilution air supply
- With side-entry air foils and bag-in/bag-out filter disposal system
- 99.99% efficient exhaust HEPA filter with pressure gauge
- Has flourescent lamp as light source and upper diffuser screen
- 0.25 in. thick tempered safety glass front sash and sides
- Available in both international and domestic electrical configuration
Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment
Ducting to outside blower or house exhaust system required
Compliance
SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Epoxy | |
Fluorescent | |
38.3 in. |
HEPA | |
Epoxy-coated Aluminum | |
36 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.