Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Laboratory Scissor Jack
SCI_ED

Catalog No. S487652 Shop All Eisco Products
Change view
Click to view available options
Size:
15 x 15 cm
16 x 13.5 cm
20 x 20 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S487652 15 x 15 cm
S24531 16 x 13.5 cm
S41465 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S487652 Supplier Eisco™ Supplier No. CH0642C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Crank the adjustable knob to adjust the height of laboratory items with these sturdy steel laboratory scissor jacks. The jacks provide stable support for various types of laboratory equipment.

  • Durable powder coated steel laboratory scissor jack
  • Adjustable height with easy to turn knob
  • Smooth, screw-operated scissor-action mechanism
  • Strong, stable support for laboratory equipment
  • Blue finish

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Material Aluminum
Height (Metric) 29 cm
Dimensions (L x W) 15 x 15 cm
Diameter (Metric) Inner 15 cm
Shape Square
Size 15 x 15 cm
For Use With (Application) Adjusting Height of Lab Equipment
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.