Learn More
Description
- Correlates well to Next Generation Science Standards Evidence
- Ideal for teaching students about rounding and sorting, as well as for identification & classification exercises
- Samples with clean crystal faces, when exposed to light, have a tendency to gleam with a brilliant display of color
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Grade | K to 16 |
| Quantity | 1/Ea. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
