Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Large Relieved Blade Scissors
Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
134.38 mm
162.5 mm
Length (Metric) Blade:
44.65 mm
60 mm
Description
- The 358 extremely precise large relieved blade tempered stainless steel (AISI 420) scissors are ideal for delicate applications.
- Their sharp tips are designed for a wide variety of applications, while providing a superior cut.
- The sleek, twisted frame gives them a professional and unique look.
- They are acid proof, rust resistant and autoclavable.
Specifications
Specifications
Grade | 3 Star |
Length (English) | 5.375 in. |
Length (Metric) | 134.38 mm |
Length (Metric) Blade | 44.65 mm |
Material | Stainless Steel (AISI 420) |
Autoclavable | Autoclavable |
For Use With (Application) | Precision Cutting |
Length (English) Blade | 1.786 in. |
Sterility | Non-sterile |
Tip Style | Sharp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction