Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Large Volume Centrifuge Tubes

Catalog No. 21402937
Click to view available options
Capacity (Metric):
225 mL
250 mL
500 mL

Engineered to meet the demands of the most critical scientific work with premium grade polypropylene (PP) tubes

  • The premium grade polypropylene (PP) tubes have molded graduation marks and leak-proof screw caps
  • Polypropylene (PP) tube with high density polyethylene (HDPE) plug seal screw caps (6334 and 6336) or flat screw cap (6338)
  • Autoclavable at 121° and freezable to -40°
  • RNase/DNase free and non-pyrogenic
  • Sterilized by gamma irradiation SAL10-6 (ISO11137)
  • Manufactured in a Class 100000 cleanroom environment
  • Manufactured under ISO13485:2016 and ISO 9001:2015 quality management systems
  • Latex free

Specifications

Capacity (Metric) 500 mL
Disposable Reusable
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Bottom Shape Conical
Closure Type Attached Screw Cap
Closure Included Yes
Writing Area No
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 6000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.