Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Last Drop Mobile Phase Filter
SDP

Catalog No. 06611796 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Flangeless Connector
Stepped Connector
Material:
PTFE
Stainless Steel
Particle Size:
2 μm
2.5 μm
5 μm
10 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Particle Size
06-611-796 Stepped Connector PTFE 5 μm
06-611-797 Stepped Connector PTFE 10 μm
06-611-798 Stepped Connector Stainless Steel 2 μm
06-611-799 Stepped Connector Stainless Steel 5 μm
06-611-800 Stepped Connector Stainless Steel 10 μm
06-611-801 Flangeless Connector PTFE 2.5 μm
06-611-803 Flangeless Connector PTFE 10 μm
06-611-804 Flangeless Connector Stainless Steel 2 μm
06-611-805 Flangeless Connector Stainless Steel 5 μm
06-611-806 Flangeless Connector Stainless Steel 10 μm
06-611-795 Stepped Connector PTFE 2.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-796 Supplier Restek™ Supplier No. 27815
Add to Cart
Add to Cart

Protect instruments and columns by filtering contaminants and particulates out of mobile phases

  • Stepped Connectors for 1.5/2.2/3.5 mm I.D. Tubing
  • Flangeless Connectors for 1/8 in. O.D. Tubing
  • Filter Material: 316 Stainless Steel or Metal-free PTFE
  • Housing Material: PTFE
  • Connector Material: PEEK
  • Flangeless Connector Ferrule Material: ETFE (not in flow path)

Specifications

Type Stepped Connector
For Use With (Application) 1.5, 2.2, and 3.5 mm Tubing
Description Last Drop Mobile Phase Filter
Material PTFE
Particle Size 5 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.