Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ LDPE Foam-lined Polypropylene Caps for Bulk Separates
Click to view available options
Neck Finish:
24-410
28-410
38-400
48-400
53-400
63-400
Description
Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.
- LDPE foam-lined white polypropylene cap
- Bottles sold separately: 013-series and 012-series
- Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
- Economically bulk packed
Includes: Cap only

Specifications
Specifications
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 200 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Neck Finish | 53-400 |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction