Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-18 Sorbent HPLC Cartridges, 5μm

Catalog No. M1509300001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
4 mm
25 mm
75 mm
125 mm
150 mm
250 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1509300001 25 mm 4 mm 3/Pk.
M1509430001 125 mm 4 mm 3/Pk.
M1508330001 250 mm 4 mm 1/Pk.
M1509830001 250 mm 4 mm 3/Pk.
M1508230001 125 mm 4 mm 1/Pk.
M1509570001 4 mm 4 mm 10/Pk.
M1509870001 75 mm 4 mm 3/Pk.
M1501590001 125 mm 3 mm 1/Pk.
M1506000001 150 mm 4.6 mm 1/Pk.
M1501540001 250 mm 3 mm 1/Pk.
M1506020001 250 mm 4.6 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. M1509300001 Supplier MilliporeSigma™ Supplier No. 1509300001
Add to Cart
Add to Cart

HPLC cartridge

LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 25 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Quantity 3/Pk.
Surface Area 350 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 21%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.