Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-8 Sorbent HPLC Cartridges, 5μm
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 75 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 3/Pk. |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Column Type | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.