Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-8 Endcapped Sorbents HPLC Cartridges, 5μm
Shop All MilliporeSigma ProductsDescription
- Enhanced selectivity for positional isomers
- Excellent peak symmetry for acidic, basic and chelating compounds
- Exceptional stability from pH 1.5 to 10.5
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 125 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| USP Type | L7 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.