Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-8 Endcapped Sorbents HPLC Cartridges, 5μm

Catalog No. M1502700001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1502700001 125 mm 4 mm
M1500320001 250 mm 4.6 mm
M1500380001 125 mm 3 mm
M1502720001 250 mm 4 mm
M1502740001 125 mm 2 mm
M1500310001 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. M1502700001 Supplier MilliporeSigma™ Supplier No. 1502700001
Add to Cart
Add to Cart

Optimized for more polar compounds

  • Enhanced selectivity for positional isomers
  • Excellent peak symmetry for acidic, basic and chelating compounds
  • Exceptional stability from pH 1.5 to 10.5

TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 1.5 to 10.5
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.